This item is Discontinued.

3M Polyethylene Tape, 7/8"x5yd. 0.875-5-5421

This item is Discontinued.

3M

Polyethylene Tape, 7/8"x5yd. (Discontinued)

Mfr # 0.875-5-5421
Zoro # G5746146
UPC # 888519212738
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.875-5-5421
Zoro #
G5746146
UPC #
888519212738
Country of Origin
United States

Dimensions

Tape Width
7/8"
Tape Length
5 yd.
Tape Thickness
6.7 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
26 oz./in.
Tape Color
Transparent
Tape Elongation
275%
Tape Application
Conveyor Flat Guide Rails; Discharge Chutes; Doctor Blades; Former Noses; Protecting Aluminum Sheets on Stretch Forming Presses; Spray Booth Liners; Tank and Bin Liners; Drawer and Cabinet Slides; Feed and Grain Chutes
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Polyethylene Tape,7/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.