Shop All Film Tape
3M
Polyimide Film Tape, 0.75 x 3", PK100
Mfr # 7419
Zoro # G5360778
product price: $56.55
/pk 100, $0.57/ea
Sold in multiples of 7 for $395.85
$395.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 3/4"
- Tape Length 3"
- Tape Shape Rectangle
- Tape Color Amber
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 3" |
Details
Description
3M Low-Static, Non-Silicone Polyimide Film Tape 7419 with DuPont Kapton® polyimide film and acrylic adhesive used for PCB solder masking and other high-temperature applications. Low-Static. Amber. 4 mm x 33 m x 1.8 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Close Fit, 50 mL Bottle (60950)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Redwood Tan, PK 15 (SL-TC-VLKM116-20-15-R/T)
- MIRACLE SEALANTS Sealant, Grout Shield, 70 Ounce (GRSHNI2)
- DUCTMATE Gasket Tape, 5/8 In. W, 300 In. L, PK2 (GR 440 3/16X5/8)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M Film Tape, Red, 2 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- 3M Squeak Reduction Tape, Clear, 1/2In x 36Yd (1/2-36-5430)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-12"X25')
- 3M Film Tape