3M
Polyimide Film Tape, 3 x 6", PK25
Mfr # 7419
Zoro # G5360568
Sold in multiples of 5 for $446.25
Free Shipping & Returns
$446.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 6"
- Tape Shape Rectangle
- Tape Color Amber
- Tape Thickness 1.8 mil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMTITE DAMTITE 04025 Vinyl Concrete Patch, 25 lb Pail (4025)
- CHEMTRONICS Adhesive Remover, 0.39 oz, Liquid, Pen, Fragrance Lemon (CW3700)
- PERMATEX Maximum Temp. Resistance RTV Silicone Sealant, 3 oz, Copper, Temp Range -65 to 700 Degrees F (81878)
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- 3M Double Sided Tape, 1in, Natural, 1in, PK1000 (4026)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (1-36-5491)
- 3M Film Tape, Polyethylene, Yellow, 1In x 36Yd (483)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (5413)
- 3M Squeak Reduction Tape, Clear, 1/2In x 36Yd (1/2-36-5430)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m (827)
- 3M Film Tape