Shop All Sticky Notes
This Product is Discontinued
3M
Post-It Notes, 3inx3in, 6 Pads (Discontinued)
Mfr # 630-6PK
Zoro # G2485589
This Product is Discontinued
Key Features
- Number of Sheets 100
- Size 3" x 3"
- Color Canary Yellow
- Rule Lined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 630-6PK
- Zoro # G2485589
- UPC # 00021200591891
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Details
Item | Writing Pads |
Number of Sheets | 100 |
Color | Canary Yellow |
Rule | Lined |
Description
Writing Pads, Rule Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.