Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161427
Zoro # G5371359
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161427
- Zoro # G5371359
- UPC # 840779160105
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- AZAR DISPLAYS 6"W x 4"H Double-Foot Two Sided Sign Holder, PK10 (152727)
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161434)
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Yellow (AB17540)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161418)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- 3M PROTECTA Vest-Style Harness, 3XL, Polyester (1161545)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161426)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- 3M Protecta Fall Protection