3M Protecta

Full Body Harness, XL, Polyester


product price: $96.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards OSHA 1910.140, OSHA 1926.502
  • Shoulder Strap Buckles None
  • Series Protecta(R)
  • Adjustable Yes
  • Chest Strap Buckles Mating
See all product information

Product Information

Dimensions

Color and Size Black - XL

Details

Standards OSHA 1910.140, OSHA 1926.502
Shoulder Strap Buckles None
Series Protecta(R)
Adjustable Yes
Chest Strap Buckles Mating
Weight Capacity 420 lb
Harness D-Ring Material Steel
Item Full Body Harness
Tensile Strength 3600 lb.
Harness Application Climbing, Positioning
Harness Buckle Material Steel
Subpelvic Strap Yes
Side D-Rings Yes
Webbing Material Polyester
Back D-Ring Yes
Harness Sizing XL
Front D-Ring Yes
Stretchable No
Leg Strap Buckles Mating
Features Auto-Resetting Lanyard, Back, Front and Side D-Rings, Impact Indicators, Pass-Through Chest Connection, Protected Labels, Tongue-Buckle Leg Connection
Hardware Material Steel
D-Ring Locations Back, Chest, Hips
Includes Padding No
RFID Equipped Yes
With Belt No
Harness Color Black
Padding Location No Padding
Harness Style Vest
Torso Adjustment Mating
Webbing Coating Uncoated
Industry Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.