Shop All Lanyards and Lifelines
3M Protecta
Positioning Lanyard, 6 ft., White
Mfr # 1385501
Zoro # G3685254
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Body Belt or Full Body Harness with Side D Positioning Rings
- Weight Capacity 310 lb.
- Anchorage Hook Gate Opening 3/4"
- Visual Load Indicator No
- Max. Working Load 310 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1385501
- Zoro # G3685254
- UPC # 00840779011674
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1/2" |
Length | 6 ft. |
Length Range | 6 ft |
Adjustable Length | No |
Lanyard Cable Diameter | 0.5 in |
Description
Fixed Length Positionining Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.5 in, Lanyard Material Nylon, Minimum Length Not Applicable, Weight Capacity 310 lb, Color White, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Dyneema Sleeves, Dyneema Sleeve (20-D16)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (2YEN5)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-2231)
- MSA SAFETY Medical Info Kit, 10/pkg, eng./span/fr. (10013393)
- 3M PROTECTA Shock Absorbing Lanyard, 4 ft., Red (1341004)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- 3M PROTECTA Positioning Lanyard, 6 ft., Red (1385101)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- 3M Protecta Lanyards and Lifelines