This item is Discontinued.

3M Protecta Rebel(TM) Self-Retracting Lifeline, 20 ft. Length, Snap Hook, Steel, 1 Leg(s) 3100431

This item is Discontinued.

3M Protecta

Rebel(TM) Self-Retracting Lifeline, 20 ft. Length, Snap Hook, Steel, 1 Leg(s) (Discontinued)

Mfr # 3100431
Zoro # G0316517
UPC # 00840779105687
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3100431
Zoro #
G0316517
UPC #
00840779105687
Country of Origin
United States

Dimensions

Length
20 ft.
Strap Width
1"
SRL Length
20 ft.
Lifeline Width
3/4 in
Lifeline Length
20 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Red
Standards
ANSI Z359.14, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Rebel(TM)
Anchorage End Connection
Steel Carabiner
Visual Load Indicator
Yes
Tensile Strength
4500 lb.
Fall Braking System
Inertia
Housing Material
High-Impact Nylon/UV Resistant Nylon
Max. Working Load
310 lb.
Harness Hook Type
Steel Snap Hook
Locking Harness Connection Hook Type
Snap Hook
SRL Weight
5.6 lb.
Anchorage Hook Type
Carabiner
Braking System
Inertia
Line Material
Polyester
SRL Housing Material
High-Impact Nylon
Anchorage Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
Carabiner
Harness Hook Gate Opening
3/4"
Anchorage End Connection Type
Carabiner
Minimum Weight Capacity
90 lb
Anchorage End Connection Material
Steel
Anchoring Location
Overhead Only
Lifeline Material
Polyester
ANSI SRL Type
SRL
ANSI SRL Class
Class B
Replaceable Lifeline
No
RFID Equipped
No
Sealed
No
Minimum User Weight
90 lb
Other Standards
ANAB
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Rebel(TM), ANSI Standards Met ANSI Z359.14, Color Red, Lifeline Width 3/4 in

Ratings & reviews