Shop All Lanyards and Lifelines
3M Protecta
Shock Absorbing Lanyard, 6 ft., Red
Mfr # 1340060
Zoro # G3626996
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Polyester Web with Polyester Tubular Web
- Harness Hook Gate Opening 3/4"
- Strap Width 1"
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1340060
- Zoro # G3626996
- UPC # 00840779011346
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1" |
Extended Fall Length | 10 ft. |
Harness Connection Gate Opening Size | 3/4" |
Max. Working Length | 6 ft. |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Tie-Back, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- KEYSTONE SAFETY Collared Disposable Coveralls, 2XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-2XL)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100508)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- FALLTECH Contractor Leading Edge Self-Retracting Device, 310 lb Load, 50 ft L, ANSI Z359.14-2014, OSHA CFR 19 (727650LE)
- 3M Protecta Lanyards and Lifelines