Keystone Safety

Collared Disposable Coveralls, 2XL, 25 PK, White, KeyGuard(R), Zipper


product price: $79.39
/pk 25, $3.18/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cuff Style Open
  • Standards ANSI
  • Thickness 50 g
  • Color White
  • Inseam 30 1/2 in
See all product information

Product Information

Dimensions

Fits Waist Size 60 in
Fits Chest Size 62 in
Named Size 2XL

Details

Cuff Style Open
Standards ANSI
Item Collared Disposable Coveralls
Thickness 50 g
Color White
Inseam 30 1/2 in
Material KeyGuard(R)
Coverall Style Collared Coverall
Fabric Weight 2.05 oz
Seam Style Serged
Closure Type Zipper
Ankle Closure Open
EPA Protection Level Not Rated
Closure Features Zipper
Hazard Protection Type Dry Particulate

Description

Collared Disposable Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Open, EPA Protection Level Not Rated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.