Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60
- Zoro #
- G5794288
- UPC #
- 888519305171
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- PTFE
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- 356 Degrees F
- Tape Tensile Strength
- 20 lb./in.
- Tape Adhesive Strength
- 30 oz./in.
- Tape Color
- Translucent
- Tape Elongation
- 200%
- Tape Application
- Used on High Temperature Coils, Capacitors, Wire Harnesses
- Standards
- ASTM D 1000; UL Flame Retardant
- Type
- Crown
Dimensions
- Tape Width
- 3/8"
- Tape Length
- 36 yd.
- Tape Thickness
- 4 mil
Description
PTFE Film Tape,0.375 In. x 36 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.