Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60
- Zoro #
- G5794586
- UPC #
- 888519305324
- Country of Origin
- United States
Dimensions
- Tape Width
- 1-1/2"
- Tape Length
- 36 yd.
- Tape Thickness
- 4 mil
Details
- Item
- Film Tape
- Tape Backing Material
- PTFE
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- 356 Degrees F
- Tape Tensile Strength
- 20 lb./in.
- Tape Adhesive Strength
- 30 oz./in.
- Tape Color
- Translucent
- Tape Application
- Used on High Temperature Coils, Capacitors, Wire Harnesses
- Tape Elongation
- 200%
- Standards
- ASTM D 1000; UL Flame Retardant
- Type
- Crown
Description
PTFE Film Tape,1.5 In. x 36 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov