This item is Discontinued.

3M PTFE Film Tape, Brown, 5/8"x5yd. 0.625-5-5498

This item is Discontinued.

3M

PTFE Film Tape, Brown, 5/8"x5yd. (Discontinued)

Mfr # 0.625-5-5498
Zoro # G5553381
UPC # 888519218105
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.625-5-5498
Zoro #
G5553381
UPC #
888519218105
Country of Origin
United States

Dimensions

Tape Width
5/8"
Tape Length
5 yd.
Tape Thickness
4 mil

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
19 lb./in.
Tape Adhesive Strength
48 oz./in.
Tape Color
Brown
Tape Application
Masking and Bundling of Composite Parts Prior To Bonding Operations Where There Is Concern of Silicone Contamination
Tape Elongation
105%
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

PTFE Film Tape,Brown,5/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.