Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.5-5-5480
- Zoro #
- G5555089
- UPC #
- 888519216217
- Country of Origin
- United States
Dimensions
- Tape Width
- 1-1/2"
- Tape Length
- 5 yd.
- Tape Thickness
- 3.7 mil
Details
- Item
- Film Tape
- Tape Backing Material
- PTFE
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -65 Degrees F
- Max. Tape Performance Temp.
- 400 Degrees F
- Tape Tensile Strength
- 27 lb./in.
- Tape Adhesive Strength
- 20 oz./in.
- Tape Color
- Gray
- Tape Elongation
- 140%
- Tape Application
- Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking
- Standards
- ASTM D3330; ASTM D3759; ASTM D3652
- Number of Adhesive Sides
- 1
Description
PTFE Film Tape,Gray,1-1/2 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.