This item is Discontinued.
This item is Discontinued.
PTFE Glass Cloth Tape, Brown, 8"x5yd. (Discontinued)
Mfr #
8-5-5453
Zoro #
G5555475
UPC # 888519215777
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-5-5453
- Zoro #
- G5555475
- UPC #
- 888519215777
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 8.3 mil
- Length
- 5 yd.
- Width
- 8"
Details
- Item
- PTFE Glass Cloth Tape,Brown,8"x5yd.
- Color
- Brown
- Tape Shape
- Continuous Roll
- Tensile Strength
- 175 lb./in.
- Material
- Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
- Features
- Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
- Adhesion Strength
- 55 oz./in.
- Performance Temp.
- -100 Degrees to 500 Degrees F
- Duct Tape Grade
- Fine
Description
Strong and durable, the Standard Abrasives General Purpose Plus Wheel is the best Standard Abrasives wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov