Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.375-5-5481
- Zoro #
- G5554599
- UPC #
- 888519216651
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- PTFE
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -65 Degrees F
- Max. Tape Performance Temp.
- 400 Degrees F
- Tape Tensile Strength
- 49 lb./in.
- Tape Adhesive Strength
- 32 oz./in.
- Tape Color
- Gray
- Tape Application
- Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking
- Tape Elongation
- 335%
- Standards
- ASTM D3330; ASTM D3759; ASTM D3652
Description
PTFE Skived Tape,Gray,3/8 In.x5yd.