This item is Discontinued.

3M Radiant Film Tape, 1/2"x8", PK25 3M CM592 0.5 X 8-25

This item is Discontinued.

3M

Radiant Film Tape, 1/2"x8", PK25 (Discontinued)

Mfr # 3M CM592 0.5 X 8-25
Zoro # G5536636
UPC # 888519196717
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M CM592 0.5 X 8-25
Zoro #
G5536636
UPC #
888519196717
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
8"

Details

Item
Radiant Light Film Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Tape Color
Translucent (Rainbow Colors)

Description

Radiant Film Tape,1/2 In.x8 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews