This item is Discontinued.

3M Radiant Film Tape, 2"x9", PK25 3M CM592 2 X 9-25

This item is Discontinued.

3M

Radiant Film Tape, 2"x9", PK25 (Discontinued)

Mfr # 3M CM592 2 X 9-25
Zoro # G5537309
UPC # 888519196861
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M CM592 2 X 9-25
Zoro #
G5537309
UPC #
888519196861
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
9"

Details

Item
Radiant Light Film Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Tape Color
Translucent (Rainbow Colors)

Description

Radiant Film Tape,2 In.x9 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.