Shop 3M
See all product information
Create Account
Radiant Heat Cover, Versaflo, For Use With, 3M(TM) Versaflo(TM) M-407 , 1/4 in MPT, 3/8 in Body
- Mfr # M-975N
- Zoro # G9462798
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
For Use With
3M(TM) Versaflo(TM) M-407
Size
1/4 in MPT, 3/8 in Body
System Type
PAPR System, SAR System
Application
Welding
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-975N
- Zoro #
- G9462798
- UPC #
- 00076308942731
- Country of Origin
- Germany
- Item
- Radiant Heat Cover
- For Use With
- 3M(TM) Versaflo(TM) M-407
- System Type
- PAPR System, SAR System
- Application
- Welding
- Material
- Aluminum
- Color
- Silver
- Standards
- NIOSH Approved
- Series
- Versaflo
- Headgear Type
- Hood
- Brand and Series
- 3M Versaflo
Description
Radiant Heat Cover, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo