This item is Discontinued.
This item is Discontinued.
13" Ratchet Crimper 26 to 17 AWG (Discontinued)
Mfr #
80610131122
Zoro #
G5799674
UPC # 00054007342113
Country of Origin Taiwan, Province of China
Category Wire Strippers & Crimpers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80610131122
- Zoro #
- G5799674
- UPC #
- 00054007342113
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 13"
Details
- Item
- Ratchet Crimper
- Capacity
- 26 to 17 AWG
- Handle Type
- Straight
- Features
- Automatic Feed, Ratchet and Parallel Jaw Action Provide Ideal Crimp; 7-To-1 Mechanical Advantage; Holds the Connector Firmly in Place; Includes Case and Gauge
- Strips
- No
- Replacement Die Code
- None
- For Use With
- Butt Type Scotchlok Connectors UAL, UCC, UP2, UP3, UPC, UR, UR2, UR2-D, UY, UY2, UY2-D, UY2D
- Adjustable
- Automatic
- Cuts
- No
- Insulated / Uninsulated
- Uninsulated
- Max. Crimping Force
- Not Rated
- Primary Crimping Application
- Electrical Wire and Cable
Description
Primary Crimping Application Electrical Wire and Cable, Ratchet Crimper, Uninsulated, Capacity 26 to 17 AWG, Overall Length 13 In., For Use With Butt Type Scotchlok Connector UAL, UCC, UP2, UP3, UPC, UR, UR2, UR2-D, UY, UY2, UY2-D, UY2D, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Automatic, Handle Type Straight, Replacement Die Code None, Features Automatic Cartridge Feed, 7:1 Mechanical Advantage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.