Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in W, White, 100 PK

  • Mfr # 1-3-100-SJ3506/SJ3507

  • Zoro # G4362434


product price:  $58.29
/pk 100, $0.58/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Shear Strength
18 psi
Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-3-100-SJ3506/SJ3507
Zoro #
G4362434
UPC #
888519021262
Country of Origin
United States

Dimensions

Width
1 in
Length
3 in
Mated Thickness
0.034 in
Overall Length
3 in
Overall Width
1 in

Details

Item
Reclosable Fastener Shapes
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Shear Strength
18 psi
Hook and Loop Shape
Strip
Color
White
Characteristics
Hook(SJ3506) - Polypropylene, Loop(SJ3507) - Polyester
Includes
100 Sets (100 Hook Pieces and 100 Loop Pieces)
Flame Retardant
No
Tension Strength
1 lbf/sq in
For Location
Indoor/Outdoor
Bonding Type
Adhesive
Cycle Life
25
Shape
Strip
Hook-and-Loop Type
Hook-and-Loop
Bonding Method
Pressure
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Temperature - Minimum
68 Degrees F
Loop Style
Less ThanLeave Blank Greater Than
Standards
ISO 9001:2000, ISO/TS 16949:2002
Profile
Low Profile
Operating Temperature - Maximum
158 Degrees F
Peel Strength
2.3 lbf/sq in
Bonding Temperature - Maximum
100 Degrees F
Count
100
Product Type
Hook-and-Loop Fastener
Material
Polypropylene

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 3 in, Width 1 in, Color White, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 42.4 lbf/sq in, Adhesive Type Acrylic, Characteristics Hook(SJ3506) - Polypropylene, Loop(SJ3507) - Polyester, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.