3M
Reflective Tape, 5x5", PK25
Mfr # 3437
Zoro # G5401615
Sold in multiples of 13 for $324.87
$324.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 5"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Explore More Products
- 3M Reflective Tape Strips, Yellow, PK10 3431
- 3M Reflective Tape, Blue, 1"x5 yd. 3435
- 3M Reflective Tape, Blue, 3"x5 yd. 3435
- 3M Conspicuity, Continuous, 4 In, Wht/Rd, Truck 983-32 ES
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 989-74-3
- 3M Reflective Tape, Yellow, 2.75"x50 yd. 3431
- 3M Reflective Tape, 1.5x5", PK25 3437
- 3M Reflective Tape, 0.75x6", PK25 3435
- 3M Reflective Tape, Blue, 0.563"x50 yd. 3435
- ORALITE Reflective Tape, W 1 In, White 18651
- ORALITE Reflective Tape, W 1 In, White 18732
- 3M Reflective Tape