3M
Replacement Foam Gasket, PK10
- Zoro #: G3978889
- Mfr #: S2000-FOAM
Hover or click to zoom Tap to zoom
Key Features
- Material: Foam
- X-Ray Detectable: No
- For Use With: Safety Eyewear
- Features: Comfort, Easy Removal, Helps Limit Eye Exposure to Dirt and Debris, Removable Foam-Lined Gasket, Small Vents in the Optional Gasket
- Compatible with Product Type: Eyewear
- Package Quantity: 10
$30.99
Pk of 10, $3.10/ea
Subtotal: $30.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M Eyewear Foam Gasket, PK20 SF-FOAM
- 3M GoggleGear 6000 Series, GG6001SGAF-LENS, Scotchgard Anti-Fog Coating, Clear AF-AS replacement lens 7100191927
- 3M Replacement Strap, Blk, Cloth, PK10 GG500-ClthStrap
- 3M Replacement Foam Gasket, Gray SF600FI
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 S-922
- 3M Clip-On Eyewear, Gray Lens, Anti-Fog V902AF
- 3M 3M Spectacle Kit 07141 3M7141
- 3M Solus 1000 Series S1000-Case, Carrying Case 7100228822
- ERGODYNE Elastic Retainer Strap, Black EGO59991
- CROSSFIRE Accessories Safety Eyewear Sample Case-24 Piece Cap C24
- ECCO Lens 5590, Clear R5590LC
- 3M Eye Protection