3M
Reusable Corded Ear Plugs, Flanged Shape, 24 dB, 80 Pairs, Yellow
- Zoro #: G3779058
- Mfr #: 340-3002
Hover or click to zoom Tap to zoom
$163.53
pkg. of 80 ($2.04/ea)
- Item: Ear Plugs
- Ear Plug Shape: Flanged
- Disposable/ Reusable: Reusable
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $163.53
3M #340-3002 Specifications
- Zoro #: G3779058
- Mfr #: 340-3002
- Item: Ear Plugs
- Ear Plug Shape: Flanged
- Disposable/ Reusable: Reusable
- Cord Options: Corded
- Noise Reduction Rating NRR: 24 dB
- Pairs Per Package: 80
- Insertion Method: Push-In
- Color: Yellow
- Ear Plug Size: M
- Metal Detectable: No
- Cord Color: Orange
- Series: E-A-R(TM) UltraFit(TM)
- Cord/Band Material: Cloth
- Corded/Banded: Corded
- Ear Plug Color: Orange
- Ear Plug Pair Pack Type: Plastic Case
- Band Material - Hearing Protection: Cloth
- Band Color - Hearing Protection: Red
- Cord Material - Hearing Protection: Cloth
- Ear Plug Packaging: Carrying Case
- Ear Plug Material: Rubber Vinyl
- Cord/Band Color: Red
- Includes: (1) Cloth Cord
- Standards: CSA Class AL
- Pairs per Package: 80
- Earplug Packaging: Bulk Box
- Earplug Material: Silicone
- Earplug Size: M
- Earplug Shape: Flanged
- Earplug Pair Pack Type: Plastic Case
- Earplug Color: Orange
- Size: M
- Cord Material: Cloth
- Style: Corded
- Band Color: Red
- Metal-Detectable_Broad: General Purpose
- Noise Reduction Rating: 24 dB
- Style_Subhead: Corded
- Reusability: Reusable
- Electrically Insulated: No
- Band Material: Cloth
- Style_Combined: Corded
- Country of Origin (subject to change): Brazil
Description
Ear Plugs, Reusable, Corded, 80 Pairs per Package, Noise Reduction Rating NRR 24 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Flanged, Ear Plug Color Orange, Ear Plug Material Silicone, Band Color - Hearing Protection Red, Band Material - Hearing Protection Cloth, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974, Package Quantity 80
Reviews of 3M #340-3002
Explore more
- 3M 3M 3101101 Classic Grande Ear Plugs in Pillow Paks PVC Foam Yellow 200 Pairs/Box 3101101
- 3M Disposable Uncorded Ear Plugs, Cylinder Shape, 33 dB, 200 Pairs 310-1101
- 3M Uncorded Ear Plugs, Bullet Shape, 29 dB, 1000 Pairs, Orange OCS1100
- 3M 3M Disp Earplg 32Db 80Pr 92800-80-6DC
- 3M 3M™ 312-1250 E-A-R Soft Yellow Neons™ Earplugs, Uncorded, Poly Bag, 200-Pair 7000002303
- HONEYWELL HOWARD LEIGHT Disposable Corded Ear Plugs, Contoured-T Shape, 30 dB, 100 Pairs LPF-30-P
- TASCO Reusable Corded Ear Plugs, Flanged Shape, 27 dB, 1 Pairs, Blue 9020
- 3M Hearing Protection