Roof Anchor, 16 1/2 in Length, 420 lb Weigth Capacity, Steel Anchor, SRL Bracket
Mfr # 2190071
Zoro # G301259661
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
16 1/2 in
Weight Capacity
420 lb
Anchor Material
Steel
Attachment Point
SRL Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2190071
Zoro #
G301259661
UPC #
840779162109
Country of Origin
United States
Dimensions
Length
16 1/2 in
Details
Item
Roof Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Anchor Material
Steel
Attachment Point
SRL Bracket
Material
Steel
Anchor Installation
Reusable
For Surface Material
Concrete, Wood
Includes Mounting Hardware
Yes
Brand and Series
DBI-SALA(R)
For Roof Orientation
Flat, Inclined
Clamp Compatible Seam
Nail Strip
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchor Base Attachment Style
Screw
Description
Roof Anchor, Anchor Material Steel, Clamp Compatible Seam Nail Strip, Length 16 1/2 in, Number of Clamps Not Applicable, Attachment Point SRL Bracket, For Roof Orientation Flat, Inclined, For Surface Material Concrete, Wood, Mounting Type Tie-Off, Weight Capacity 420 lb, Anchor Base Attachment Style Screw, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.