Shop 3M

Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens

  • Mfr # S1207SGAF
  • Zoro # G7826150

product price: 
$
16.35
/ea

Key Features

Lens Color
Gray
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1207SGAF
Zoro #
G7826150
UPC #
078371825430
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Solus 1000
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black/Green
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Arm Tip Type
Straight
Includes Eye Socket Lining
No
Includes Padded Arms
Yes
Includes Brow Lining
No
Application
General Purpose
Products By Industry
Electrical
Hinge Type
Barrel
Arm Material
Polycarbonate, TPE
Adjustable Pieces
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Non-Slip, Soft
Nose Bridge Adjustment Type
Flexible
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
TPE
Padding Location
Nose Bridge, Temples

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Description

Safety Glasses, Series 3M(TM) Solus(TM) 1000, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Indoor/Outdoor, Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Green, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.