Shop 3M

3M(TM) Solus(TM) 2000, Reader Safety Glasses, Scotchgard(TM) Anti-Fog, Clear Lens, Half-Frame

  • Mfr # S2025AF-BLU
  • Zoro # G8520794

product price: 
$
15.45
/ea

Key Features

Lens Coating
Scotchgard(TM) Anti-Fog
Frame Style
Wraparound
Lens Color
Clear
Series
3M(TM) Solus(TM) 2000
Frame Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2025AF-BLU
Zoro #
G8520794
UPC #
078371151706
Country of Origin
Taiwan, Province of China
Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Scotchgard(TM) Anti-Fog
Frame Style
Wraparound
Lens Color
Clear
Series
3M(TM) Solus(TM) 2000
Frame Color
Gray
UV Protection
99.90%
Standards
ANSI Z87.1-2015
Polarized Lens
No
Gender
Unisex
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No Foam Lining
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Includes Anti-Static Lens Coating
Yes
Includes Brow Lining
No
Includes No Lens Coatings
No
Frame Type
Half-Frame
Includes Eye Socket Lining
No
Arm Color
Blue/Gray
Includes Anti-Fog Lens Coating
Yes
Arm Tip Type
Wraparound
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Hinge Type
Barrel
Diopter Location
Bottom
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
TPR
Includes Reader Lens
Reader Lens Included
Temple Adjustment Type
Ratcheting
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate, TPE
Infra-Red Light Scale Protection Designation
R0
Padding Location
Nose Bridge, Temples
Temple Tip Features
Non-Slip, Soft
Nose Bridge Adjustment Type
Flexible
Visible Light Scale Protection
L0
Adjustable Pieces
Temple

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Description

Reader Safety Glasses, Series 3M(TM) Solus(TM) 2000, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Blue/Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.