This item is Discontinued.

3M Solus 2000, Safety Glasses, Scratch-Resistant, Blue Mirror Lens, Clear Frame, Half-Frame S2008AS-CLR

This item is Discontinued.

3M

Solus 2000, Safety Glasses, Scratch-Resistant, Blue Mirror Lens, Clear Frame, Half-Frame (Discontinued)

Mfr # S2008AS-CLR
Zoro # G8520986
UPC # 50638060429216
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2008AS-CLR
Zoro #
G8520986
UPC #
50638060429216
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Half-Frame
Frame Color
Clear
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
Yes
Series
Solus 2000
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
UV Protection
99.9%
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Includes Polarized Lens Coating
No
Arm Tip Type
Wraparound
Arm Color
Blue/Clear
Hinge Type
Barrel
Nose Bridge Material
TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Non-Slip, Soft
Application
General Purpose
Padding Location
Nose Bridge, Temples
Infra-Red Light Scale Protection Designation
R0
Visible Light Scale Protection
L0
Adjustable Pieces
Temple
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Adjustment Type
Flexible
Temple Adjustment Type
Ratcheting
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate, TPE
For Small Heads Designation
Not Rated for Small Heads

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Description

Safety Glasses, Series 3M(TM) Solus(TM) 2000, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Blue/Clear, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.