Shop 3M

Solus Safety Glasses Kit, Strap, Removable Foam Gasket, Anti-Fog/Scratch, Black/Green, Clear Lens

  • Mfr # S1201SGAF-KT
  • Zoro # G3881081

product price: 
$
20.99
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Green/Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1201SGAF-KT
Zoro #
G3881081
UPC #
051131271852
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Green/Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Solus 1000 TPE
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CSA Z94.3
X-Ray Detectable
No
Gender
Unisex
Includes
Cord
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Photochromatic Lens
No
Application
General Purpose
Arm Tip Type
Straight
Includes Eye Socket Lining
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Arm Color
Black/Green
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
Yes
Includes Brow Lining
Yes
Brow Lining Material
Foam
Hinge Type
Barrel
Temple Tip Features
Non-Slip, Soft
Band Material
Elastic
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Eye Socket Lining Material
Foam
Lining Location
Eye Socket
Arm Material
Polycarbonate, TPE
Nose Bridge Adjustment Type
Flexible
Nose Bridge Material
TPE
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Nose Bridge

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Description

Safety Glasses, Series 3M(TM) Solus(TM) 1000, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Green, Temple Style Interchangeable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.