Shop 3M

Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens

  • Mfr # S1201SGAF
  • Zoro # G3881075

product price: 
$
16.69
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1201SGAF
Zoro #
G3881075
UPC #
078371114367
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Green/Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Solus 1000
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CSA Z94.3
Metal Detectable
No
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Used For
Assembly, Cleaning, Demolition, Drilling, Facility Maintenance, Grinding, Machining, Masonary, Remediation, Sanding, Sawing
Features
Dual-injected, Elastic Strap, Optional removable foam-lined gasket, Padded temples for added comfort, Soft nosebridge for added comfort; Splash Protection
Application
General Purpose
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
Yes
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
No
Arm Color
Black/Green
Arm Tip Type
Straight
Brow Lining Material
Foam
Hinge Type
Barrel
Temple Tip Features
Non-Slip, Soft
Ultra-Violet Scale Protection Designation
U6
Eye Socket Lining Material
Foam
Nose Bridge Adjustment Type
Flexible
Arm Material
Polycarbonate, TPE
Band Material
Elastic
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Nose Bridge
Padding Location
Nose Bridge, Temples
Nose Bridge Material
TPE

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Description

Safety Glasses, Series 3M(TM) Solus(TM) 1000, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Green, Temple Style Interchangeable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products