3M

Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series


product price: $13.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material polycarbonate
  • Frame Color Gray
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
See all product information

Product Information

  • Brand 3M
  • MFR # GG2891S-SGAF
  • Zoro # G5932871
  • UPC #
    076308944803
  • Country of Origin Taiwan, Province of China
  • Category Safety Goggles

Dimensions

Eyewear Size Universal

Details

Item Safety Goggles
Frame Material polycarbonate
Frame Color Gray
Lens Color Clear
Lens Coating Anti-Fog
Lens Material Polycarbonate
UV Protection 99.90%
Frame Style Goggle
Series GoggleGear
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating D3, D4, D5
X-Ray Detectable No
Eyewear Venting Non-Vented
Foam Lined No
Gender Unisex
Features Adjustable elastic strap; Splash Protection
Color Transparent
Includes No Lens Coatings No
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Fog Lens Coating Yes
Adjustable Locations Strap
Ultra-Violet Scale Protection Designation U6
Band Material Elastic
Application General Purpose
Nose Bridge Material Polycarbonate

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, D5, Application General Purpose, Band Material Cloth, Eyewear Size Universal, Frame Color Gray, Frame Material Polycarbonate, Frame Style Goggles, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes No Lens Coatings No, Protective Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Nose Bridge Material Polycarbonate, Series 2890, Standards ANSI Z87.1-2015, Ultra-Violet Scale Protection Designation U6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.