Safety Goggles, Clear Lens, Scotchgard Anti-Fog & Anti-Scratch, Indirect Vent, 3000 Series

  • Mfr # GG3101-SGAF

  • Zoro # G714923500


product price:  $15.65
/ea

Key Features

Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Scotchgard(TM) Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3, D4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GG3101-SGAF
Zoro #
G714923500
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Wide

Details

Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Scotchgard(TM) Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
3000
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1-2020, CSA Z94.3-2020
Gender
Universal
For Small Heads Designation
Not Rated for Small Heads
Includes Face Shield
Face Shield Not Included
Brow Lining Material
PVC
Adjustable Locations
Straps
Band Material
Cloth
Venting Type
Indirect
Nose Bridge Material
PVC
Lining Location
Brow, Eye Socket
Eye Socket Lining Material
PVC
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Frame Features
Dielectric
Includes Reader Lens
Reader Lens Not Included
Application
General Purpose

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Cloth, Brow Lining Material PVC, Eye Socket Lining Material PVC, Eyewear Size Wide, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Not Applicable, Infra-Red Light Scale Protection Designation Not Applicable, Safety Goggles, Lens Coating Scotchgard(TM) Anti-Fog, Scratch-Resistant, Lens Color Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.