Sanding Belt, 1 in W, 18 in L, Closed Coat, Alumina Zirconia, 120 Grit, Green
Mfr # 7010327291
Zoro # G6123159
product price:Â $465.99
/pk 200, $2.33/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
18 in
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010327291
Zoro #
G6123159
UPC #
00051141306926
Country of Origin
United States
Dimensions
Width
1 in
Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
120
Color
Green
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Type
Belt
Back Color
Brown
For Use With
File Belt Sanders
Flex Type
Single-Flex
Splice Type
Fabri-lok
For Use On
Aluminum
Application
Deburring, Finishing, Grinding, Surface Preparation
Description
Cloth Belt 577F,1 In.x18 In.,120 YF-wt.,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.