Shop 3M
See all product information
Create Account
Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, P400 Grit, Coated Type, 236U
- Mfr # XA012057833
- Zoro # G4579928
product price:Â
$
87.39
/pk of 50, $1.75/ea
Key Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Super Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XA012057833
- Zoro #
- G4579928
- UPC #
- 051141555140
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 6 in
- Disc Dia.
- 6"
- Overall Diameter
- 6 in
Details
- Item
- Qlok Disc
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Aluminum Oxide
- Grit
- 400
- Abrasive Type
- Coated
- Grade
- Super Fine
- Series
- 236U
- Disc Backing Material
- Paper
- Backing Material
- Paper
- Abrasive Grit
- 320 / P400
- Abrasive Grade
- Extra Fine
- Color
- Gold
- Backing Weight
- C
- Number of Vacuum Holes
- Multi-Hole
- Coating Coverage
- Open
- Resistance Properties
- Clog, Load, Water
- Primary Material Application
- Stainless Steel, Steel, Wood
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 12,000 RPM
- Product Type
- Hook and Loop Disc
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit 400, Overall Diameter 6 in, Quick Change System Not Applicable, Series 236U, Maximum Operating Speed 12,000 RPM, Resistance Properties Clog, Load, Water, Color Gold, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.