Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, Super Fine, 3 in. Dia, PK50
Mfr # 60440273179
Zoro # G4579395
product price: $33.29
/pk 50, $0.67/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440273179
- Zoro # G4579395
- UPC # 051141555263
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK (7660768459)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit (34248)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 60 Grit, Coar (79118)
- 3M Scotch Brite 5 in. Hookit Disc Very Fine - Maroon (048011-29292)
- 3M Disc, Sanding, NoHole, 3 in, SF, P400G, PK200 (00913)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247533)
- 3M Sanding Disc, 8 In. Dia., 80G, PK125 (00521)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- 3M Hook & Loop Sanding Discs