Shop All Abrasive Pads & Sponges
This Product is Discontinued
3M
Sandpaper Sheet, 150 Grit, 3 11/16"W, PK6 (Discontinued)
Mfr # 127150PGP-6
Zoro # G208656259
This Product is Discontinued
Key Features
- Abrasive Material Ceramic
- Grit 150
- Grade Medium
- Series Pro Grade Precision
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 127150PGP-6
- Zoro # G208656259
- UPC # 00638060853399
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 9 in |
Sheet Dimensions | 3-11/16x9 |
Sheet Width x Length | 3 11/16 in W x 9 in L |
Overall Width | 3 11/16 in |
Details
Item | Sandpaper Sheet |
Abrasive Material | Ceramic |
Grit | 150 |
Grade | Medium |
Series | Pro Grade Precision |
Backing Weight | C |
Backing Material | Paper |
Backing Material Type | Paper |
Abrasive Grit | 150 / P150 |
Sheet Grit | 150 |
Backing Material Weight | C |
Backing Material & Wt | C Wt Paper |
Abrasive Grade | Fine, Medium |
Coating Coverage | Open |
Resistance Properties | Clog |
Abrasive Type - Grit | 150 / P150 |
Description
Sanding Sponge 60 grit,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.