Shop 3M
See all product information
Create Account
Scotch 1.88 in. W X 55 yd L Gray Solid Duct Tape
Mfr # 1055
Zoro # G9036689
product price:
$
10.75
/ea
Key Features
Imperial Tape Length
55 yd
Duct Tape Width
1.88"
Duct Tape Grade
P600
Tape Core Diameter
5 Inch
Features
Stretchable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1055
- Zoro #
- G9036689
- UPC #
- 51141949147
- Country of Origin
- Canada
- Duct Tape Grade
- P600
- Features
- Stretchable
Description
Scotch Basic Duct Tape Scotch Basic Duct Tape is one of the handiest and most versatile tools you can keep in your house, garage or workshop. This sturdy, adhesive-backed cloth tape is ideal for light-duty repairs, bundling and holding. It's also excellent for sealing boxes and wrapping cords for storage. It applies smoothly and wraps and stretches to accommodate a variety of applications. Scotch Basic Duct Tape tapes are critical for heating, ventilating and cooling systems. It superior adhesion and excellent tear qualities make it a universal solution for a variety of jobs and quick repairs.
- • Tape easily unwinds
- • Use to bundle, patch, protect and repair
- • Scotch basic duct tape tears easily by hand to keep work flowing quickly
- •
- •