Scotch Buried Barricade Tape, CAUTION BURIED ELECTRIC LINE BELOW, 6 in x 1000 ft, Red

  • Mfr # 368
  • Zoro # G024938386
product price: 
$
188.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
368
Zoro #
G024938386
UPC #
051128577738
Country of Origin
Unknown

Description

Scotch Buried Barricade Tape 302 is a 4 mil thick, polyethylene film backing, buried barricade tape that is printed with a warning message. When buried 4 to 6 inches below the surface, it provides an early warning when digging before reaching a depth that could cause damage or injury to a line or worker. Scotch Buried Barricade Tape 302 features durable polyethylene film backing that prevents accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas. RoHS 2011/65/EU Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews