SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20

3M| Zoro #: G0503264| Mfr #: 3000

$38.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: CelluloseWidth: 4-1/2"Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503264 Mfr #: 3000
Material: CelluloseWidth: 4-1/2"
Application: General PurposeColor: Blue, Yellow
Abrasive: YesChemical Resistant: Yes
Mildew Resistant: NoLength: 2-7/8"
Item: Scrubber SpongeThickness: 1/4"
Used On: General PurposeCountry of Origin (subject to change): Mexico

Description

Scrubber Sponge, Length 2-7/8 In., Width 4-1/2 In., Material Cellulose, Color Blue, Yellow, Thickness 1/4 In., Abrasive Yes, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose, Package Quantity 20

Reviews