This item is Discontinued.

3M Film Tape, 2 in x 5 yd, Translucent, 80 mil 4412N

This item is Discontinued.

3M

Film Tape, 2 in x 5 yd, Translucent, 80 mil (Discontinued)

Mfr # 4412N
Zoro # G4288356
UPC # 888519023020
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4412N
Zoro #
G4288356
UPC #
888519023020
Country of Origin
United States
Item
Film Tape
Tape Backing Material
Ionomer Film
Series
4412N
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
13 lb/in
Tape Adhesive Strength
158 oz/in
Tape Color
Transparent
Material
Ionomer
Tape Elongation
400 %
Standards
ASTM, ASTM D3330, ASTM D3759, ASTM E96, ISO, ISO 9001
Color
Transparent
Features
Building, Roofing, Window Sealing
Performance Temp. Range
-40 Degrees to 200 Degrees F
Number of Adhesive Sides
1
Tape Type
Sealing Tape
Tape Adhesive Material
Acrylic
Temperature Range
-40 Degrees to 200 Degrees F
Surface Compatibility
ABS, Acrylic, Plastic, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Brand
3M(TM)
Tape Backing Construction
Film
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
-40 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Specifications Met
ASTM, ISO
Brand and Series
3M 4412N
Adhesion to Steel
288 oz/in
Tape Sub-Type
Water-Tight Sealing Film Tape
Thermal Transfer Printable
Water-Tight

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 4412N, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 80 mil, Tape Backing Material Ionomer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 200 Degrees F, Series 4412N, Tape Type Sealing Tape, Tape Sub-Type Water-Tight Sealing Film Tape

Ratings & reviews