This item is Discontinued.

3M Film Tape, 2 1/2inx5yd, Translucent, 80mil 4412N

This item is Discontinued.

3M

Film Tape, 2 1/2inx5yd, Translucent, 80mil (Discontinued)

Mfr # 4412N
Zoro # G4250486
UPC # 888519023044
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4412N
Zoro #
G4250486
UPC #
888519023044
Country of Origin
United States
Item
Film Tape
Tape Backing Material
Ionomer Film
Series
4412N
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
13 lb/in
Tape Adhesive Strength
158 oz/in
Tape Color
Transparent
Material
Ionomer
Tape Elongation
400 %
Color
Transparent
Standards
ASTM, ASTM D3330, ASTM D3759, ASTM E96, ISO, ISO 9001
Features
Building, Roofing, Window Sealing
Performance Temp. Range
-40 Degrees to 200 Degrees F
Number of Adhesive Sides
1
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Environment
Indoor/Outdoor
Specifications Met
ASTM, ISO
Adhesion to Steel
288 oz/in
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Tape Type
Sealing Tape
Brand and Series
3M 4412N
Surface Compatibility
ABS, Acrylic, Plastic, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Minimum Tape Performance Temperature
-40 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking
Temperature Range
-40 Degrees to 200 Degrees F
Tape Sub-Type
Water-Tight Sealing Film Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
3M(TM)
Product Form
Continuous Roll
Thermal Transfer Printable
Water-Tight

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 4412N, Imperial Tape Length 5 yd, Imperial Tape Width 2 1/2 in, Imperial Tape WxL 2 1/2 in x 5 yd, Tape Thickness 80 mil, Tape Backing Material Ionomer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 200 Degrees F, Series 4412N, Tape Type Sealing Tape, Tape Sub-Type Water-Tight Sealing Film Tape

Ratings & reviews