Shop 3M

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.05 in I.D. Before Shrinking, Black, 4 ft

  • Mfr # FP301-3/64-48"-BLACK-25 PCS
  • Zoro # G6150873

product price: 
$
73.19
/pk of 25, $2.93/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.046 in
Shrink Tubing I.D. After Shrinking
0.02 in
Material
Polyolefin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FP301-3/64-48"-BLACK-25 PCS
Zoro #
G6150873
UPC #
00051128599600
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
23 to 17 AWG
Shrink Tubing Wall Thickness After Shrinking
0.016 in
Use With Wire Size
23 AWG to 17 AWG
Wall Thickness After Shrinking
0.02 in
Fits Chest Size
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.046 in
Shrink Tubing I.D. After Shrinking
0.02 in
Material
Polyolefin
Color
Black
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
212 Degrees F
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Max. Voltage
600V
Shrink Tubing Material Type
Flexible
Flame Retardant
Yes
Standards
CSA Certified, RoHS 2011/65/EU, UL E39100
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
Dielectric Strength
600 V
Shrink Tubing Properties
Acid and Alkali-Resistant, Solvent-Resistant
Max. Temp. Rating
275 Degrees F
I.D. After Shrinking
0.02 in
I.D. Before Shrinking
0.05 in
Shrink Tube Material Type
Flexible
Shell Material
Polyolefin
Wire Color
Black

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 23 AWG to 17 AWG, I.D. Before Shrinking 0.05 in, I.D. After Shrinking 0.02 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.