Shop 3M
See all product information
Create Account
Adhesive Lined Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.38 in I.D. Before Shrinking, 12 PK
Mfr # EPS200-3/8-48"-BLACK-12 PCS
Zoro # G6113064
product price:Â
$
147.99
/pk 12, $12.33/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.19 in
Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPS200-3/8-48"-BLACK-12 PCS
- Zoro #
- G6113064
- UPC #
- 00051128597224
- Country of Origin
- United States
- Item
- Adhesive Lined Heat Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Thin Wall
- Shrink Tubing I.D. Before Shrinking
- 3/8 in
- Shrink Tubing I.D. After Shrinking
- 0.19 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -67° to 230°F
- Min. Shrink Temp.
- 250°F
- Features
- Moisture Seal Protection
- Flame Retardant
- Yes
- Standards
- CSA Certified, RoHS 2011/65/EU, SAE AS23053/4, UL Listed
- Max. Voltage
- 600 V
- Shrink Tubing Material Type
- Flexible
- Adhesive Lined
- Yes
- Tubing Wall Type
- Thin Wall
- Min. Temp. Rating
- -67 Degrees F
- Max. Temp. Rating
- 230 Degrees F
- Shrink Tubing Properties
- Abrasion-Resistant, Acid and Alkali-Resistant
- Dielectric Strength
- 800 V
- Package Style
- Individual Pieces
- I.D. After Shrinking
- 0.19 in
- I.D. Before Shrinking
- 0.38 in
- Shrink Tube Material Type
- Flexible
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.