Shop 3M

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Red, 4 ft, 24 PK

  • Mfr # FP301-1-48"-RED-24 PCS
  • Zoro # G5501876

product price: 
$
156.99
/pk of 24, $6.54/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FP301-1-48"-RED-24 PCS
Zoro #
G5501876
UPC #
00051128599006
Country of Origin
United States
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
Color
Red
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
212 Degrees F
Standards
CSA Certified, RoHS 2011/65/EU, UL E39100
Max. Voltage
600V
Flame Retardant
Yes
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Shrink Tubing Material Type
Flexible
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Package Style
Individual Pieces
Dielectric Strength
600 V
Shrink Tubing Properties
Acid and Alkali-Resistant, Solvent-Resistant
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.5 in
I.D. Before Shrinking
1 in
Shrink Tube Material Type
Flexible
Shell Material
Polyolefin
Wire Color
Red
Traction Material
Polyolefin

Dimensions

Length
4 ft
Use with Wire Size
4/0 AWG to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.035 in
Use With Wire Size
4/0 AWG to 500 MCM
Wall Thickness After Shrinking
0.04 in
Fits Chest Size
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Red, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.