Shop 3M

Spill Kit, 5 gal Volume Absorbed per Kit, Shrinkwrapped, Yellow, 3

  • Mfr # C-SKFL5
  • Zoro # G2166622

product price: 
$
83.19
/ea

Key Features

Color
Yellow
Fluids Absorbed
Chemicals
Container Type
Shrinkwrapped
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-SKFL5
Zoro #
G2166622
UPC #
50051131071754
Country of Origin
United States

Dimensions

Height
13 3/4 in
Width
5 in
Length
26 in
Container Size
5 1/4 in L x 13 3/4 in H
Container Length
5 1/4 in
Container Height
13 3/4 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Chemicals
Container Type
Shrinkwrapped
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Number of Components
3
Spill Capacity
5 Gal
Includes
Chemroll, Temporary Disposal Bag
Lockable
No
Static Dissipative
No
UV Resistant
No
Standards
ASTM F 726-06, ASTM F 726-81
Spill Control - Fluids Absorbed
5 gal
Wheels
No
Portable
Yes
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
5 gal
Sorbents Included
Chemroll
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
For Use With Chemical or Metal Type
Coolants, Water Soluble Oils
Ph Tester Kit Included
No
Specialized Applications
Agriculture, Chemical Manufacturing, Hazardous Chemical Shipping and Storage, Laboratories, Pharmaceuticals, Shipping Docks
Cleaning Solution Included
No
Neutralizer Included
No
Overpack Drum Included
Drum Not Included
Granular Sorbent Included
No
Product Weight
2 lb
Vapor Suppressant Included
No
Fluids Absorbed - Pads
Chemicals
Number of Disposal Bags Included
1
Solidifier Included
No
Number of Ties Included
1
Includes Mounting Fasteners
No
Epoxy Putty Included
No
Additional Components Included
Temporary Disposal Bag
Product Type
Spill Kit
Insert Weight
2 lb

Description

3M C-SKFL5 is a portable spill kit for chemical spills, packaged in a yellow shrinkwrapped format. It has a listed absorbency of 5 gal per kit and includes a Chemroll sorbent, 1 temporary disposal bag included for collecting used sorbent materials, and 1 tie. This kit is used where chemical spill response materials are stored for access during spill response, including agriculture, chemical manufacturing, laboratories, pharmaceuticals, shipping docks, and hazardous chemical shipping and storage.

Key Features:

  • Spill kit type: Spill kit with listed 5 gal absorbency per kit.
  • Fluids absorbed: For use with chemicals, including coolants and water-soluble oils.
  • Included components: Chemroll sorbent, 1 temporary disposal bag, and 1 tie.
  • Container: Shrinkwrapped package with 5 gal listed capacity; container size is 5 1/4 in L x 13 3/4 in H.
  • Color: Yellow color.
  • Weight and size: Product weight is 2 lb; overall dimensions are 26 in L x 5 in W x 13 3/4 in H.
  • Kit makeup: 3 components total.
  • Standards: ASTM F 726-06 and ASTM F 726-81.
  • Not included: No cleaning solution, neutralizer, granular sorbent, solidifier, vapor suppressant, epoxy putty, overpack drum, or emergency response handbook.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.