Shop 3M

Spill Kit, 31 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, Yellow, 41

  • Mfr # P-SKFL31
  • Zoro # G0287001

product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
31 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-SKFL31
Zoro #
G0287001
UPC #
00051138462864
Country of Origin
United States

Dimensions

Height
18 1/2 in
Container Size
22 1/2 in L x 18 1/2 in H
Pad Width
19 in
Container Length
22 1/2 in
Pad Length
17 in
Container Height
18 1/2 in
Overpack Drum Size Included
20 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
31 gal
Number of Components
41
Spill Capacity
31 Gallons (US)
Includes
(2) Rolls of Folded Sorbent, (3) Temporary Disposal Bags and Ties, (30) Pads, 20 gal Drum
Static Dissipative
No
Portable
Yes
Spill Control - Fluids Absorbed
31 gal
Volume Absorbed Range
30 to 39 gal
UV Resistant
No
Lockable
No
Wheels
No
Standards
ASTM F 726-06, ASTM F 726-81
Volume Absorbed per Pkg.
31 gal
For Use With Chemical or Metal Type
Petroleum Based Fluids
Number of Disposal Bags Included
3
Additional Components Included
(3) Temporary Disposal Bags and Ties, 20 gal Drum
Overpack Drum Included
20 gal Drum
Number of Pads Included
30
Neutralizer Included
No
Empty or Filled
Filled
Granular Sorbent Included
No
Product Weight
20 lb
Container Color
White
Includes Mounting Fasteners
No
Ph Tester Kit Included
No
Number of Ties Included
3
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Cleaning Solution Included
No
Sorbents Included
(2) Rolls of Folded Sorbent, (30) Pads
Vapor Suppressant Included
No
Epoxy Putty Included
No
Solidifier Included
No
Specialized Applications
Docks/Piers/Boats, Fuel Dispensing Areas, Industrial Machinery/Equipment, Streams/Rivers/Lakes
Fluids Absorbed - Pads
Oils
Product Type
Spill Kit
Insert Weight
20 lb

Description

The 3M P-SKFL31 spill kit is a filled oil-only spill response kit packaged in a 20 gal drum. It is intended for absorbing petroleum-based fluids, with a total absorbency of 31 gal per kit. Intended applications include docks, piers, boats, fuel dispensing areas, industrial machinery and equipment, streams, rivers, and lakes for oil-only spill response.

Key Features:

  • Absorbency: Total absorbency: 31 gal (US) per kit.
  • Fluid compatibility: Absorbs oils and petroleum-based fluids.
  • Container: Filled spill kit in a white 20 gal drum; drum size is 22 1/2 in L x 18 1/2 in H.
  • Contents: Includes (2) rolls of folded sorbent, 30 pads, and (3) temporary disposal bags with ties.
  • Pad size: Pads measure 17 in x 19 in.
  • Kit weight: 20 lb; no wheels.
  • Construction details: Yellow spill kit; non-lockable, non-UV resistant, and not static dissipative.
  • Does not include cleaning solution, neutralizer, granular sorbent, epoxy putty, pH tester kit, solidifier, or vapor suppressant.
  • Standards: ASTM F 726-06 and ASTM F 726-81.

Ratings & reviews