DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V

3M| Zoro #: G1044811| Mfr #: 5300

$21.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Rating: 1000V
Temp. Range: Up to 194 Degrees F
Max. Temp.: 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044811 Mfr #: 5300
Voltage Rating: 1000VTemp. Range: Up to 194 Degrees F
Max. Temp.: 194 Degrees FMaterial: Copper Lug, EPDM Rubber Insulation
Max. Voltage: 1000VIncludes: (3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Tubes of Silicone Grease Lubricant, and Tape. Lugs are Not Included in Kits.
Overall Length: 2.1"Standards: CSA Approved, RoHS 2011/65/EU Compliant
Wire Range: 16 to 12 AWGColor: Black
Item: Splice KitsCountry of Origin (subject to change): United States

Description

Splice Kits, Wire Range 16 to 12 AWG, Overall Length 2.1 In., Voltage Rating 1000V, Material Copper Lug, EPDM Rubber Insulation, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 1000V, Standards CSA Approved, RoHS 2011/65/EU Compliant, Includes (3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Tubes of Silicone Grease Lubricant, and Tape. Lugs are Not Included in Kits.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews