Shop All Abrasive Pads & Sponges
This Product is Discontinued
3M
Sponge, 2501TRI80M-CH2, 4.5"x 2.5"x1", PK2 (Discontinued)
Mfr # 2501TRI80M-CH2
Zoro # G602595864
This Product is Discontinued
Key Features
- Length 4-1/2 in
- Width 2-1/2 in
- Grit 80
- Grade Medium
- Series Pro Grade Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2501TRI80M-CH2
- Zoro # G602595864
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4-1/2 in |
Width | 2-1/2 in |
Details
Item | Sanding Block Sponge |
Grit | 80 |
Grade | Medium |
Series | Pro Grade Precision |
Material | Foam |
Thickness | 1 in |
Application | Construction, Woodworking, Carpentry, Home Improvement Projects |
Features | Clog Resistant, Diamond Patterned Side Channels |
Sanding Type | Wet/Dry |
Indoor/Outdoor | Indoor; Outdoor |
For Use On | Wood, Paint, Metal, Plastic, Drywall |
Description
Sponge,2501TRI80M-CH2, 4.5 In.x 2.5 In.x1 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.