Shop 3M

Epoxy Adhesive, 24 Series, Clear, 13.8 oz, Dual-Cartridge

  • Mfr # 24
  • Zoro # G0719871

product price: 
$
16.69
/ea

Key Features

Application
Use in Upholstery Applications
Materials Bonded
Fabric, Foam, Wood
Container Size
13.8 oz
Container Type
Aerosol Can
Working Time
15 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24
Zoro #
G0719871
UPC #
00638060147252
Country of Origin
United States

Dimensions

Container Size
13.8 oz
Size
20 oz
Container Size - Adhesives
13.8 oz

Details

Item
Epoxy Adhesive
Application
Use in Upholstery Applications
Materials Bonded
Fabric, Foam, Wood
Container Type
Aerosol Can
Working Time
15 sec
Color
Clear
VOC Content Weight
378 g/L
Series
24
Substrates
Foam To Metal, Upholstery, Fabric, Wood
Begins to Harden - Adhesives
30 sec to 30 min
Bonding Range
30 sec to 30 min
Begins to Harden
30 sec to 30 min
Type
Foam and Fabric
Characteristics
Fast-Tack Industrial Grade, Lace Spray Pattern
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Green Environmental Attribute
Does Not Contain Methylene Chloride
Water Resistance
Not Water-Resistant
High Tack
Yes
VOC Content Weight Percentage
51.8 %
Low Odor
No
Features
Fast-Drying
Interior/Exterior
Interior Only
Spray Pattern
Lace
Pressure Sensitive
No
Heat Resistant
No
Weight
13.05 oz
Temp. Range
Up to 170 Degrees
Primary Applications
Fabrics, Foams
Net Weight (Oz.)
13.05
Temp. Range (F)
Up to 170 Degrees
Container Type - Adhesives
Aerosol Can
Temperature Range
Less Than 170 Degrees F
Temperature Range - Adhesives
Less Than 170 Degrees F
Adhesive Color
Orange
Product Type
Spray Adhesive
Spray Adhesive High Tack
Yes
Spray Adhesive Pressure Sensitive
No

Description

Spray Adhesive, Adhesive Color Orange, Container Size 16 fl oz, Container Type Aerosol Can, Series 24, Features Fast-Drying, Materials Bonded Fabric, Foam, Wood, Primary Applications Fabrics, Foams, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), Interior/Exterior Interior Only, Low Odor No, VOC Content Weight 378 g/L, Water Resistance Not Water-Resistant, Working Time 15 sec

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.