Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.125-5-9325
- Zoro #
- G5549349
- UPC #
- 888519219010
- Country of Origin
- United States
- Item
- Squeak Reduction Tape
- Tape Backing Material
- Ultra-High Molecular Weight Polyethylene
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -30 Degrees F
- Max. Tape Performance Temp.
- 225 Degrees F
- Tape Tensile Strength
- 40 lb./in.
- Tape Adhesive Strength
- 50 oz./in.
- Tape Color
- Transparent
- Tape Application
- Automotive Instrument Panel and Interior Noise Reduction; Noise Reduction Between Rim Fascia and Painted Metal; Noise Reduction on Doors; Industrial Sliding or Wear Applications Requiring Very High Adhesion
- Tape Elongation
- 175%
- Standards
- ASTM D3330; ASTM D3759; ASTM D3652
Description
Squeak Reduction Tape,1/8 In.x5yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.